Duspol carrying case, Type: B

Article no.: 473336 B
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
78 pieces in stock 78 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 330 mm
Width 100 mm
Height 60 mm
Type of product Protective case

Identification & Classification

Article number 473336 B
EAN / GTIN 4014651109117
Manufacturer number 010911
Manufacturer/responsible person BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Suitable for:

Two-pole voltage tester No. 473105.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart