Reversible ratchet wrench, 16 mm

Article no.: 467B.16
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Reversible direction of rotation yes
Overall length L 208 mm
Material chromium vanadium steel
Surface chrome-plated
Minimum working angle 5
Version offset
With ratchet function yes
Width across flats, for hexagon head screws 16 mm
Type of product spanner
Drive handle
Output drive for hexagon head screws

Identification & Classification

Article number 467B.16
EAN / GTIN 3662424064708
Manufacturer number 467B.16
L-Number L60130 9146
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Ratchet spanner Ultra-Grip: flow-in beads on eye + non-slip fork. Does not slip over nuts, provides optimum safety
  • Ratchet mechanism, compact and reversible by lever. Better accessibility in hard to reach places
  • Retracting angle 5° (7.5° for 6 mm, 6° for 7, 8 and 9 mm). Increased productivity
  • Eye and fork tilt: 15°
  • Metric dimensions: 6 to 41mm
  • Finish: satin chrome plated

Feature:

  • A [mm]: 16
  • B [mm]: 34.9
  • B1 [mm]: 30
  • C [mm]: 14.1
  • E [mm]: 6.6
  • E1 [mm]: 9.9
  • E2 [mm]: 5.3
  • L [mm]: 208
  • [kg]: 0.138

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart