{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of rechargeable batteries contained | 1 pcs. | |
| Type of rechargeable battery | lithium-ion (Li-Ion) | |
| IP index of protection | IP67 | |
| Through grip | yes | |
| Measurement technology | digital | |
| Length | 400 mm | |
| Packaging | Threaded pipe | |
| With magnet | no | |
| Power supply | battery-powered | |
| Type of measurement face | prismatic | |
| Material of the housing | light metal alloy | |
| Colour | blue; silver | |
| Error limit for normal position | 0.5 mm/m | |
| Error limit of electronics module | 0,05 (0° degrees; 90°) degrees; 0,1 (1° - 89°) degrees | |
| Display mode | °, %, mm/m, in/ft − decimal and as fractions | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | spirit level | |
| Can be calibrated | yes | |
| Can be recalibrated | yes |
| Article number | 467520 400 | |
| EAN / GTIN | 4007368121701 | |
| Manufacturer number | 467520 400 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |