{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Blade length | 60 mm | |
| Handle properties | ergonomic | |
| Special features, for Pozidriv screws (PZ) | black tip | |
| Type of product | screwdriver | |
| Material | chromium alloy steel | |
| Surface | matt chrome-plated | |
| Overall length | 145 mm | |
| Drive | handle | |
| Output drive | for Pozidriv screws (PZ) |
| Article number | 46403000 | |
| EAN / GTIN | 4018754277933 | |
| Manufacturer number | 46403000 | |
| L-Number | L60010 6301 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |