{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Pro | |
| Manufacturer’s designation | HOLEX Pro Rollbandmaß robust | |
| Colour | red; white | |
| Scaling | millimetre | |
| Graduation | 1 mm | |
| Unit for measurement range | metres | |
| Min. measuring range | 0 m | |
| Max. measuring range | 8 m | |
| Belt width | 25 mm | |
| Tape colour | white | |
| Type of tape measure | tape measure | |
| Housing/frame length | 75 mm | |
| Housing/frame width | 38 mm | |
| Housing/frame height | 75 mm | |
| Housing/frame colour | red | |
| Material | hSS; plastic | |
| Overall length | 8,000 mm | |
| Overall width | 38 mm | |
| Overall height | 75 mm | |
| With viewing window | yes | |
| Automatic tape return | yes | |
| Tape stop/lock | yes | |
| With belt clip | yes | |
| Accuracy class | EG 2 | |
| Content | single part | |
| Can be calibrated | yes | |
| Type of product | tape measure |
| Article number | 462310 8 | |
| EAN / GTIN | 4069515051231 | |
| Manufacturer number | 462310 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |