HOLEX Pro tape measure robust, Band length: 5m

Article no.: 462310 5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • US $ 41.72 /pcs.
  • US $ 64.68 /pcs.
on request
In stock Available in 5-10 working days
4,234 pieces in stock 4,234 pieces available in 5-10 working days

Select article variation and quantity

Band length (m) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Pro
Manufacturer’s designation HOLEX Pro Rollbandmaß robust
Colour red; white
Scaling millimetre
Graduation 1 mm
Unit for measurement range metres
Min. measuring range 0 m
Max. measuring range 5 m
Belt width 19 mm
Tape colour white
Type of tape measure tape measure
Housing/frame length 64 mm
Housing/frame width 31 mm
Housing/frame height 63 mm
Housing/frame colour red
Material hSS; plastic
Overall length 5,000 mm
Overall width 31 mm
Overall height 63 mm
With viewing window no
Automatic tape return yes
Tape stop/lock yes
With belt clip yes
Accuracy class EG 2
Content single part
Can be calibrated yes
Type of product tape measure

Identification & Classification

Article number 462310 5
EAN / GTIN 4069515051217
Manufacturer number 462310 5
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Tape measure with particularly high buckling stability.
  • Totally shock-proof plastic housing with removable belt clip.
  • Automatic tape return and stop.
  • Shock absorber reduces the impact at tape return.
  • Sliding end hook.
  • Tape measure printed black/red on white, acrylic-coated for high abrasion resistance.
  • Long-lasting spring of high grade steel.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart