Tape measure, Band length: 2m

Article no.: 462010 2
Copy
Price per 1 Piece (2.40 US $ / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

In stock Available in 3-4 working days

Select article variation and quantity

Band length (m) Unit price incl. VAT

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Body length 65 mm
Body width 22 mm
Body height 57 mm
Type of product Measuring tape

Identification & Classification

Article number 462010 2
Copy
EAN / GTIN 4045197377623
Copy
Manufacturer number 462010 2
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Plastic casing with removable belt clip. Automatic tape return and stop, with damping effect. Sliding end hook.
Tape measure printed black/red on yellow. Casing in yellow with black rubber coating (except size 2)

Downloads & documents

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Direct purchase

Add articles directly to the cart:

Login

Your contact person

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart