Pocket scriber, overall length: 150mm

Article no.: 459510 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
1,633 pieces in stock 1,633 pieces available in 3-4 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Type of product Scriber

Identification & Classification

Article number 459510 150
EAN / GTIN 4045197486462
Manufacturer number 459510 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Holder with pocket clip. Scribing point retractable to protect the point and eliminate risk of injury. Point can be reground. Point projection adjustable. Point held securely in the clutch.
Carbide needle (40 mm long), safely kept in sturdy hexagonal aluminium fluted holder.

Spare part:

Spare scriber points No. 459700.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart