{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Material | heat-treatable steel | |
| Overall length L | 270 mm | |
| Version | straight | |
| Manufacturing processes | forged | |
| Handle properties | ergonomic | |
| Type of handle | standard handle | |
| Width across flats, for hexagon head screws | 34 mm | |
| Type of product | spanner | |
| Surface | burnished | |
| Drive | handle | |
| Output drive | for hexagon head screws |
| Article number | 45.34 | |
| EAN / GTIN | 3148511051405 | |
| Manufacturer number | 45.34 | |
| L-Number | L60130 6716 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |