Tyrolit dressing wheel AV500 75x25x12,7 mm for D151-D64 C80 J5 V

Article no.: 448482
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 448482
EAN / GTIN 9003174484820
Manufacturer number 448482
L-Number L50140 1936
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • These dressing wheels are used for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems.
  • The AV500 dressing device is ideally suited to dressing resin and metal-bonded wheels during dry grinding.
  • The silicon carbide wheels are available in a 75 mm diameter.
  • Use the 1C70M5V15 specification for robust layers only.

Feature:

  • Max. working speed: 40m/s
  • Specification: C 80 J5 V18
  • Main dimension: D x T x H = 75 x 25 x 12,7

Advantage:

  • Gentle dressing process
  • Reduced wear

Application:

  • The dressing wheels are suitable for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems
  • The AV 500 dressing device is particularly suitable for dressing resin and metal-bonded wheels in dry grinding applications

Note:

  • The dressing wheels are suitable for dressing all types of diamond and CBN grinding wheels, regardless of their bond systems
  • The AV 500 dressing device is particularly suitable for dressing resin and metal-bonded wheels in dry grinding applications

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart