{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 5007 | |
| Colour, blue | Gentian blue | |
| Colour | blue | |
| Width of support faces | 230 mm | |
| Height of retaining clip | 1,450 mm | |
| Usable width | 460 mm | |
| Usable depth | 2,076 mm | |
| Type of wheel/castor | fixed wheel; swivel castor | |
| Parking brake, swivel castor | yes | |
| Number of rolls, fixed wheel | 2 pcs. | |
| Number of rolls, swivel castor | 2 pcs. | |
| Number of wheels/castors, overall | 4 pcs. | |
| External diameter of wheel/castor | 200 mm | |
| Width of wheel/castor | 40 mm | |
| Material of wheel/castor | solid rubber | |
| Treadless tyres | yes | |
| Area of application | tool trolley | |
| Type of product | plate trolley | |
| Coating | powder-coated | |
| Material | steel | |
| Design version | profile steel/steel hollow section construction | |
| Max. load capacity | 1,200 kg | |
| Overall width Bg | 800 mm | |
| Overall depth Tg | 2,076 mm | |
| Overall height Hg | 1,783 mm | |
| mobile | yes |
| Article number | 4476 | |
| EAN / GTIN | 4017976020075 | |
| Manufacturer number | 4476 | |
| L-Number | L90080 429 | |
| Manufacturer/responsible person | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de |