This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital 2D height gauge Digimar, Type: 600

Article no.: 445370 600

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 445370 600
EAN / GTIN 2050001668264
Manufacturer number 4429011
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Measuring system:
  • Outstanding measuring accuracy and reliability due to optical incremental measuring system with double reading head.
  • Dynamic probe system for high repeatability.
  • Air bearings system for easy movement without jerking.
  • Precise measuring head guidance on stainless steel slides.
  • Easy measuring procedures due to motorised measurement slides.
  • Button settings retained at power off.
  • Integrated rechargeable battery for cordless measurements.
  • Temperature compensation using internal temperature sensor.

Control and display unit:
  • Large and clear function buttons.
  • Easily readable LCD graphics display with background illumination.
  • User guidance via self-explanatory icons in several languages.
  • Facility for setting additional zero points on the component.
  • Saving of measured data on integrated USB memory.
  • Additional measuring device can be connected to the Opto RS232C interface.
  • Future-proof as it can be updated.
  • Automatic stand-by circuit (no loss of measured values).

Additional 2D measurement functions:
  • Compensation circle.
  • Distance and angle of 2 elements.
  • Angle between 3 elements.
  • Angle within a cone.
  • Coordinate transformations.

Statistical evaluation:
  • Statistical analysis of individual features.
  • Histograms.
  • Process control cards.
  • Pareto charts.
  • Creation of production and inspection plans.
  • Direct print-out on a USB printer.

Supplied with:

Control and display unit. Carrier No. 445410 size T6, contact point No. 445420 size K6/51, setting block, power supply unit No. 445432, NiMH battery No. 445430 and instruction manual.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart