Spare scriber, carbide tipped, for marking heights: 200mm

Article no.: 443510 200
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
19 pieces in stock 19 pieces available in 5-10 working days

Select article variation and quantity

for marking heights (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Marking height max. 200 mm
Length of shank holder 12.7 mm
Width of shank holder 6.35 mm
Type of product scriber
Overall length 47 mm
Material tungsten carbide
Content single part

Identification & Classification

Article number 443510 200
EAN / GTIN 4946368199153
Manufacturer number 900173
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de

Description

Suitable for:

Precision vernier height gauge No. 443500

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart