VDE open-end spanner SW 10mm L.140,7mm

Article no.: 44180010
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tested up to 1,000 V
Quality and test seal VDE
Guideline / labelling low-voltage Directive
Width across flats, for hexagon head screws 10 mm
Type of product spanner
Material chromium alloy steel
Surface chrome-plated
Overall length 140.7 mm
Output drive for hexagon head screws

Identification & Classification

Article number 44180010
EAN / GTIN 4018754253968
Manufacturer number 44180010
L-Number L60010 6534
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • metric Jaw widths
  • VDE-insulated up to 1,000 V
  • Insulated to IEC 60900-AC 1,000 V / DC 1,500 V
  • Chrome Alloy Steel, chrome-plated

Feature:

  • a: 10.5 mm
  • Length mm (L): 140.7 mm
  • Weight: 48g
  • Width across flats [mm]: 10 mm
  • Width across flats 1 [mm]: 10 mm
  • Width mm (b): 26 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart