{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Suitable for | Spanner | |
| Number of mountings | 9 | |
| Material of base plate | plastic | |
| Type of product | Holder | |
| Number | 9 | |
| Weight | 0.395 kg |
| Article number | 44164 | |
| EAN / GTIN | 4020772044169 | |
| Manufacturer number | 44164 | |
| L-Number | L30090 122 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |