Tyrolit reciprocating surface grinding wheel 350x50x127 A46 V steel/hss

Article no.: 441352
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 441352
EAN / GTIN 9003174413523
Manufacturer number 441352
L-Number L50140 1086
Manufacturer/responsible person Tyrolit AG, Swarovskistraße 33, 6130 Schwaz, Austria, www.tyrolit.de

Description

Description:

  • This reciprocating surface grinding wheel can be used universally on all high-alloyed steels and HSS.
  • This is achieved by using special aluminium oxides and mixtures with sintered aluminium oxides combined with special bond systems.
  • Maximum stock removal rates can be achieved with sintered aluminium oxide mixtures such as 454A.
  • The next highest quality line is the resin-bonded VIB STAR CBN wheel from Tyrolit.

Feature:

  • Max. working speed: 35m/s
  • Specification: 200 X 10
  • Main dimension: D x T x H = 350 x 50 x 127

Advantage:

  • Good stock removal rate
  • Universal use
  • High economic efficiency

Application:

  • For reciprocating surface grinding of workpieces made of high-alloyed steels and HSS

Material:

  • Steel/HSS/Stainless steel
  • Steel/HSS/Stainless steel

Suitable for:

  • Reciprocating surface grinding tool

Note:

  • For reciprocating surface grinding of workpieces made of high-alloyed steels and HSS

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability