Magnetic measuring stand with fine adjustment at the magnetic base, Type: 120SF

Article no.: 441170 120SF
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
127 pieces in stock 127 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 178 mm
Length of jointed arm L1 56 mm
Length of jointed arm L2 51 mm
Connection thread at bottom M5
Magnetic force 320 N
maximum loading 2.7 kg
Magnetic base length 40 mm
Magnetic base width 30 mm
Magnetic base height 35 mm
Type of product measuring stand

Identification & Classification

Article number 441170 120SF
EAN / GTIN 7290005397349

Description

Version:

Mechanical magnetic measuring stand with central locking mechanism. All three joints are clamped in a single action. Continuously adjustable clamping force with high stability. Ball joints enable quick and easy positioning. Magnetic base with rotary switch and Vee sole.
Standard indicator holder for clamping shank ⌀ 8 mm and dovetail, magnetic base with fine adjustment.

Version - image:

Fine adjustment at the magnetic base

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart