Mechanical magnetic measuring stand, Throat: 220mm

Article no.: 441100 220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
51 pieces in stock 51 pieces available in 3-4 working days

Select article variation and quantity

Throat (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Throat 220 mm
Connection thread M8
Alignment of connecting thread centre
Magnetic force 800 N
Magnetic base length 64 mm
Magnetic base width 50 mm
Magnetic base height 55 mm
Type of product measuring stand

Identification & Classification

Article number 441100 220
EAN / GTIN 4260180710878
Manufacturer number 105251
Manufacturer/responsible person Hörger & Gäßler OHG Präzisionsteile, Weinstraße 35, 89567 SONTHEIM/BRZ, Germany, www.hoerger-gaessler.de

Description

Version:

Mechanical central locking of all joints. Steplessly adjustable clamping force. Switchable magnetic base with Vee sole. Every position within the action radius can be reached. Fine adjustment with high stability. Dial indicator holder for dial and digital indicators with shank ⌀ 8 mm or dovetail.

Supplied with:

Magnetic base No. 440868 size 1.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart