Stand base, Type: 1

Article no.: 440868 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
188 pieces in stock 188 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Switchable magnet
Magnetic force 800 N
Connection thread M8
Alignment of connecting thread centred
Length 60 mm
Width 50 mm
Height 55 mm
Type of product Magnetic foot

Identification & Classification

Article number 440868 1
EAN / GTIN 2050001718204
Manufacturer number 58
Manufacturer/responsible person Hörger & Gässler GmbH & Co. KG, Weinstraße 35, 89567 Sontheim/BRZ, Germany, www.hoerger-gaessler.de

Description

Version:

Powerful switched magnets with Vee sole. Switching by rotary handle.

Suitable for:

Measuring stands No. 440790; 440800; 440840; 441100 size 220 to 350.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart