Digital lever dial indicator, contact point length 14.5 mm, Measuring range (reversible) / housing ⌀: 0,9/45mm

Article no.: 436501 0,9/45
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 50.16 /pcs.
  • US $ 66.72 /pcs.
on request
In stock Available in 3-4 working days
5 pieces in stock 5 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (reversible) / housing ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 0.001 mm
Reversible reading mm / inch
Variation range fe 5 µm
Hysteresis error fu 3 µm
Interface Digimatic interface; USB interface
Pivot range 2×110 degrees
Gauging force 0.15 N
Clamping shank ⌀ h6 8 mm
Measurement technology digital
Type of product Lever dial indicator

Identification & Classification

Article number 436501 0,9/45
EAN / GTIN 4059192074074
Manufacturer number 4306130
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

Digital lever dial indicator with digital and analogue display 1/1000 reading.
Measurement mode. Normal / MIN / MAX / MAX-MIN. A correction factor can be entered.

Supplied with:

1 battery No. 081560 size CR2032, clamping spigot ⌀ 8 mm, contact point key, carbide contact point ⌀ 2 mm.

Optional extras:

Data cable No. 498951. See No. 436210; 436240 for spare contact points.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart