Tesatast lever dial indicator contact point length 36.5 mm, Measuring range per direction / Body ⌀: 0,25/29mm

Article no.: 436225 0,25/29
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days

  • US $ 34.26 /pcs.
  • US $ 27.38 /pcs.
on request
In stock Available in 3-4 working days
53 pieces in stock 53 pieces available in 3-4 working days

Select article variation and quantity

Measuring range per direction / Body ⌀ (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 2270
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 2270
Measuring range per direction 0.25 mm
Scale divisions 0.01 mm
Variation range fe 10 µm
Total variation range ftot 13 µm
Hysteresis error fu 3 µm
Measurement ball ⌀ 2 mm
Pivot range 2×120 degrees
Contact point length 36.53 mm
Gauging force 0.06 N
Clamping shank ⌀ h6 8 mm
Measurement technology analogue
Body ⌀ 29 mm
Packaging sturdy box
Type of product Lever dial indicator

Identification & Classification

Article number 436225 0,25/29
EAN / GTIN 7630041110470
Manufacturer number 01810007

Description

Version:

Lever dial indicator with long contact point. 1/100 reading.
High-precision lever dial indicator with jewel-mounted mechanism, in handy, robust design. Housing and dovetail block are of one piece, which means that mounting is particularly rigid. Corrosion protection due to matt chrome-plated housing.
TESA − ruby mounted mechanism with carbide measurement ball. Sturdy monoblock body; non-magnetic. Swiss Made.

Application:

As an accurate dial bore gauge for testing variations from nominal size, testing concentricity, internal measurements, testing of parallelism, and flatness as well as for aligning components.

Supplied with:

Clamping spigot ⌀ 8 mm.

Optional extras:

Square holder No. 436511, centring holder No. 436512, articulated holder No. 359680.

Spare part:

Spare contact point with carbide or ruby ball tip can easily be ordered from www.hoffmann-group.com.

Note:

Additional information DIN 2270: Graduations 0.01 − deviation range 10 µm, total deviation range 13 µm, hysteresis error 3 µm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart