{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | Manufacturer’s standard | |
| Measuring range | 18 mm - 150 mm | |
| Repetition accuracy without dial gauge | 0.5 µm | |
| Measurement depth | 100 mm - 150 mm | |
| Number of precision bore gauges | 3 | |
| Number of contact points | 26 | |
| Number of measuring discs | 4 | |
| Packaging | sturdy box | |
| Type of product | 2-point precision bore gauge |
| Article number | 435207 18-150 | |
| EAN / GTIN | 4946368855523 | |
| Manufacturer number | 511-921-20 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |