Internal precision bore gauge KT, Measuring range: 8-12mm

Article no.: 435125 8-12
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range 8 mm - 12 mm
Repetition accuracy without dial gauge 0.5 µm
Measurement depth 100 mm
Number of contact points 5
Number of measuring discs 1
Packaging sturdy box
Type of product 2-point precision bore gauge

Identification & Classification

Article number 435125 8-12
EAN / GTIN 2050001051035
Manufacturer number 16000000
Manufacturer/responsible person Schwenk Längenmesstechnik GmbH & Co. KG, Esslinger Straße 84, 70736 FELLBACH, Germany, www.schwenk-lmt.de

Description

Version:

Two-point dial bore gauge, based on the Schwenk version. For measuring internal profiles and splines, serrations and splined hub profiles. High accuracy and reliability due to segment deflection of the contact point travel. Wide measurement range covered by interchangeable measuring tips. The measuring inserts have an internal thread for fitting ball tips. The carbide balls on the spherical tips are available from ⌀ 0.5 mm in 0.001 mm increments (tolerance < 2µm).

Supplied with:

Gauge holder with probe rods and measuring tips, without spherical tips and display unit.

Optional extras:

Spherical inserts with carbide balls, precision dial comparator No. 434674, inductive precision dial comparator No. 434671, dial indicator with anticlockwise scale 434807 size 10, digital dial indicator 434322.

Note:

Version as a plug gauge for quicker and more reliable measuring without fluctuation.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart