Digital dial indicator with touch control and i-wi 0.0001 mm reading, Measuring range: 12,5mm

Article no.: 434661 12,5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 32.34 /pcs.
  • US $ 25.97 /pcs.
on request
In stock Available in 3-4 working days
3 pieces in stock 3 pieces available in 3-4 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: USB interface; USB interface; MAHR i-wi radio system
  • IP Index of Protection: IP 42
  • Measured value saving: MAHR reference-lock system

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Measuring range 0 mm - 12.5 mm
Reversible reading 0.0001 mm
Reversible reading 0.00001 inch
Reversible reading mm / inch
Height of numerals 11 mm
Measurement variation E MPE (measurement range) 0.0018 mm
Interface USB interface; USB interface; MAHR i-wi radio system
IP Index of Protection IP 42
Gauging force 0.65 – 0.90 N
Clamping shank ⌀ h6 8 mm
Measured value saving MAHR reference-lock system
Preset function yes
Measurement technology digital
Body ⌀ 58.4 mm
Thickness of housing 35.8 mm
Loop on the back of the dial indicator no
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2450
Type of product dial gauge

Identification & Classification

Article number 434661 12,5
EAN / GTIN 4059192066710
Manufacturer number 4337850
Manufacturer/responsible person MAHR GmbH Göttingen, Carl-Mahr-Straße 1, 37073 GÖTTINGEN, Germany, www.mahr.de

Description

Version:

High-precision digital dial indicator with very large numeric display and integrated tolerance display thanks to clear, coloured LEDs and display symbols for classifying the measured values. Hardened glass front with wear-free touch control fields, display can be rotated 280°.
With bidirectional data output and integral i-wi radio system for easy cordless transmission of measured data to any PC.
Dynamic measurement functions (MAX / MIN / MAX-MIN):
  • For concentricity and flatness testing or seeking the reversal point.
  • Additional scale display, either line indicator or dynamic bar.

Function:

PRESET (3 values), tolerance and warning limits (3 tolerances), coloured LED display depending on mode: Good / reject / rework / warning limits, ABS (display can be set to zero without losing the reference to PRESET), factor (multiplier for measuring distance), LOCK function (general button lock in menu), DATA (data transmission) / HOLD (freeze the current measured value).
IP42: Protected against water falling obliquely (dripping water) up to 15° relative to normal operating position and protected against penetration by foreign bodies with ⌀ > 1 mm However, tools and wires should be kept away.

Supplied with:

1 battery No. 081560 size CR2450.

Optional extras:

Data cable No. 498941.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart