Parallel clamp, up to 25 mm spread, 15 - 20 mm reach

Article no.: 432-001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 432-001
EAN / GTIN 4027474795252
Manufacturer number 432-001
L-Number L80010 2029
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The parallel clamps of series 432 are used for universal internal and external clamping of various workpiece forms in craft, industry, and workshops. The series 432 features four different surfaces for use with different workpiece forms, ensuring universal application.
  • Tensile force up to 8,500 N
  • Smooth-running trapezoidal spindles ensure an even higher power transmission.

Feature:

  • Material: tool steel
  • Spare parts available: No
  • Span (max.) [mm]: 25 mm
  • Span (max.) [inch]: 1
  • Handle material: tool steel
  • Single-hand version: No
  • With slip resistance: Yes
  • Jaws material: malleable cast iron
  • Clamping force [N]: 1.300 Nm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)
  • Projection (from to) [mm]: 15 - 20
  • Clamping range - throat depth [mm]: 25 mm /

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart