Granite surface plate Accuracy class 0, Length×Width: 400X250mm

Article no.: 430300 400X250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Length×Width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 876
Accuracy 0 mm
Flatness 0.006 mm
Thickness 50 mm
Number of rubber feet 4
Weight 15 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification & Classification

Article number 430300 400X250
EAN / GTIN 2050001039088
Manufacturer/responsible person PLANOLITH GmbH, Zeppelinstraße 7, 63741 ASCHAFFENBURG, Germany, www.planolith.de

Description

Version:

Specially selected natural granite.
  • Free from defects, homogeneous structure.
  • Resistant to deflection and to warping.
  • Absolutely rustproof and resistant to acids, low thermal conductivity.
  • Micro-fine surface treatment (diamond lapped). Tolerances tighter than recommended limits.
  • Ground outside edges, visually true.
  • For mounting as determined statically, contact points (steel ball inserts) are fitted to the underside.
  • Harder than hardened steel (Mohs hardness scale 6 − 7), non-magnetic and electrically non-conductive.

Accuracy:

Final manufacturing and inspection take place in computer-controlled climatic rooms. The used measuring equipment guarantees the exact connection to national and international calibration laboratories.
DIN 876/0 − Precision diamond lapped for inspection.

Supplied with:

Supplied with test certificate, transport packing.
Including rubber feet.

Note:

On request: Stainless steel screw inserts, steel T-slot rails (steel T-slot rails not available for No. 430190), accuracy 000, other sizes, intermediate sizes. Delivery excluded.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart