Granite plate Accuracy class 0 400X250 mm

Article no.: 430300 400X250
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
0 pieces in stock
  • Standard: DIN 876
  • Test certificate: Manufacturer’s test certificate

Product details

Technical Data

Standard DIN 876
Accuracy 0 mm
Flatness 0.006 mm
Thickness 50 mm
Number of rubber feet 4
Weight 15 kg
Test certificate Manufacturer’s test certificate
Type of product Graduated plate

Identification numbers & Classifications

Article number 430300 400X250
EAN / GTIN 2050001039088

Description

Version:

Specially selected natural granite.
  • Free from defects, homogeneous structure.
  • Resistant to deflection and to warping.
  • Absolutely rust-proof and acid resistant, low thermal conductivity.
  • Micro-fine machine surface (diamond lapped). Within all the permissible tolerances.
  • Ground outside edges, visually true.
  • For mounting as determined statically, contact points (steel ball inserts) are fitted to the underside.
  • Harder than hardened steel (Mohs hardness scale 6 − 7), non-magnetic and electrically non-conductive.

Accuracy:

Final manufacturing and inspection take place in computer-controlled climatic rooms. The used measuring equipment guarantees the exact connection to national and international calibration laboratories.
DIN 876/0 − Precision diamond lapped for inspection.

Supplied with:

Supplied with test certificate, transport packing.
Including rubber feet.

Note:

On request: Stainless steel screw inserts, steel T-slot rails (steel T-slot rails not available for No. 430190), accuracy 000, other sizes, intermediate sizes. Delivery excluded.

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length×Width (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart