{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Standard | DIN 863 | |
| Measuring range | 6 mm - 8 mm | |
| Scale divisions | 0.001 mm | |
| Error limit | 0.002 mm | |
| Dimension a | 2 mm | |
| Standard measuring depth | 45 mm | |
| Measuring depth with extension | 145 mm | |
| Interface | USB interface; Digimatic interface | |
| IP Index of Protection | IP 65 | |
| Measurement technology | digital | |
| Packaging | sturdy box | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 357 | |
| Type of product | 3-point internal micrometer |
| Article number | 429110 6-8 | |
| EAN / GTIN | 4946368562827 | |
| Manufacturer number | 468-161 | |
| Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 Neuss, Germany, www.mitutoyo.de |