{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| Rechargeable | no | |
| IP index of protection | IP67 | |
| Series | HCT | |
| Packaging | wallet | |
| Power supply | battery-powered | |
| Wireless application | HCT Mobile App; HID (Human Interface Device); manufacturer’s software | |
| With setting ring | yes | |
| Number of setting rings | 2 pcs. | |
| Diameter of setting ring | 125 mm; 175 mm | |
| With measuring heads | yes | |
| Number of measuring heads | 4 pcs. | |
| Interface | Bluetooth®; Opto RS232C; USB interface | |
| Preset function | yes | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | internal micrometer | |
| Ratchet | yes | |
| Locking / clamping lever | yes | |
| Unit for reading | millimetre; inch | |
| Measurement technology | digital | |
| Measuring face version | spherical measuring surface | |
| Measuring face surface | carbide tipped | |
| Number of micrometers | 1 pcs. | |
| Min. measuring range | 100 mm | |
| Max. measuring range | 200 mm | |
| Standard | DIN 863 | |
| Test certificate | yes | |
| Content | set/ assortment | |
| Can be calibrated | yes |
| Article number | 428652 100-200 | |
| EAN / GTIN | 5051102209834 | |
| Manufacturer number | SXTD9M-BT |