{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Manufacturer’s designation | HAZET | |
| Colour | blue; black; silver | |
| Length L | 264 mm | |
| Diameter ⌀ | 12 mm | |
| Material | 2-part plastic handle | |
| Surface | chrome-plated | |
| Type of product | handle | |
| Content | 1 pcs. | |
| Weight | 0.12 kg |
| Article number | 428-8 | |
| EAN / GTIN | 4000896019427 | |
| Manufacturer number | 428-8 | |
| L-Number | L60140 1306 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |