{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, red | Signal red | |
| Packaging | box | |
| Colour | red | |
| Material | plastic | |
| Type of product | column stand |
| Article number | 42606 | |
| EAN / GTIN | 4020772042608 | |
| Manufacturer number | 42606 | |
| L-Number | L30090 328 | |
| Manufacturer/responsible person | Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de |