{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of batteries contained | 1 pcs. | |
| Type of battery | lithium (Li) | |
| International size | button cell (CR2032) | |
| Series | Micromar 40 EWR | |
| IP index of protection | IP65 | |
| Manufacturer’s designation | Digitale Bügelmessschraube Micromar 40 EWR | |
| Packaging | Wallet; box | |
| Power supply | battery-powered | |
| Measuring spindle diameter | 6.5 mm | |
| Rotating measuring spindle | yes | |
| Parallelism of the measuring faces | 2 µm | |
| Flatness of measuring faces | 0.6 µm | |
| Clearance depth of micrometer frame | 24 mm | |
| Hand temperature protection | yes | |
| Type of spindle | ground | |
| With setting dimension | yes | |
| Number of micrometer standards | 1 pcs. | |
| Length of setting dimension | 25 mm; 50 mm | |
| Reading, millimetre | 0.001 mm | |
| Inch reading, inch | 0.0001 in | |
| Interface | Digimatic; Digimatic; USB interface | |
| Preset function | yes | |
| Height of numerals | 10 mm | |
| Display illumination | no | |
| Measured value saving | MAHR Reference-Lock-System | |
| Changeover between relative and absolute measurement | yes | |
| Index of protection / protection class | IP degree of protection | |
| Type of product | outside micrometer | |
| Spindle pitch | 0.5 mm | |
| Ratchet | yes | |
| Locking / clamping lever | no | |
| Unit for reading | millimetre; inch | |
| Measurement technology | digital | |
| Measuring face version | round measuring surfaces | |
| Graduation of barrel | 1/100 mm | |
| Measuring face surface | carbide tipped | |
| Accuracy ± | 2 µm | |
| Error limit | 2 µm | |
| Measurement deviation E MPE | ±2 µm | |
| Min. measuring force | 5 N | |
| Max. measuring force | 10 N | |
| Number of micrometers | 1 pcs. | |
| Overall length | 32 mm | |
| Overall width | 9.5 mm | |
| Min. measuring range | 0 mm | |
| Measuring range max | 25 mm | |
| Standard | works standard | |
| Test certificate | no | |
| Can be calibrated | yes | |
| Content | single part |
| Article number | 421318 0-25 | |
| EAN / GTIN | 4059192058432 | |
| Manufacturer number | 4157000 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |