This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Digital external micrometer with data output and sliding spindle, Measuring range: 0-25mm

Article no.: 421306 0-25

Select article variation and quantity

Measuring range (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 421306 0-25
Manufacturer number 4157020
Manufacturer/responsible person MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de

Description

Version:

Error limits more accurate than the requirements of DIN 863. Easy-to-read (8.5 mm high) sharp contrast LCD display. Inductive measuring system with Reference-Lock system (prevents incorrect use). Carbide anvils. Measuring spindle hardened and ground. Ratchet integrated within the barrel. Chrome-plated steel frame with heat insulation. Button for changeover between relative and absolute measurement. Zero setting in any position. Preset function.
With non-rotating spindle, protects the surfaces to be measured.

Function:

IP52: Protected against splashed water from directions up to 15° (dripping water) and protected against penetration of dust into the inside (protected against dust), also completely protected against touching.

Supplied with:

1 battery No. 081560 size CR2032.

Optional extras:

Data cable No. 498940.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart