{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Standard | ISO 13385 | |
| Measuring range | 0 mm - 150 mm | |
| Reversible reading | 0.01 mm | |
| Reversible reading | 0.0005 inch | |
| Reversible reading | mm / inch | |
| Measurement deviation E MPE | ±0.03 mm | |
| Interface | Digimatic interface; USB interface; USB interface | |
| IP Index of Protection | IP 67 | |
| Digit height LCD display | 8.5 mm | |
| Measured value saving | MAHR reference-lock system | |
| Measurement technology | digital | |
| Material | Stainless steel, INOX | |
| all parts | hardened | |
| Bridge length | 100 mm | |
| Cross-section measuring beam | 12×3.5 mm | |
| Packaging | Wallet | |
| Power supply | Battery-powered | |
| Number of batteries contained | 1 | |
| Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
| Type of product | Depth gauge |
| Article number | 418704 150 | |
| EAN / GTIN | 4059192064686 | |
| Manufacturer number | 4126651 | |
| Manufacturer/responsible person | MAHR GmbH, Carl-Mahr-Straße 1, 37073 Göttingen, Germany, www.mahr.de |