Dolly for sheet material

Article no.: 4157
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4157
EAN / GTIN 4017976341576
Manufacturer number 4157
L-Number L90080 1084
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

mounted

Description:

Steel-welded construction, powder coated blue RAL 5007. Jaw surface with felt coating. Wheels with solid rubber tyres, hubs with roller bearings. Secure clamping by the weight of the load on the clamping construction. Clamping width 30-95 mm (suitable for windows).

Feature:

  • Total load capacity (kg): 250
  • Blade width (mm): 95
  • Blade depth (mm): 300
  • Total length (mm): 300
  • Total width (mm): 319
  • Total height (mm): 307
  • Tyres: Solid rubber
  • Wheel size (mm): 260 x 56

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability