Double ring spanner SW 1/4 x 5/16″ L.205mm

Article no.: 41431620
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version angled
Material special steel / special alloy
Overall length L 205 mm
Standard works standard
Surface chrome-plated; round finish
Squares 15
Width across flats, for external bi-hex screws 1/4 in; 5/16 in
Special features, for external bi-hex screws with screw holder function; with screw holder function
Type of product spanner
Output drive for external bi-hex screws; for external bi-hex screws

Identification & Classification

Article number 41431620
EAN / GTIN 4018754156788
Manufacturer number 41431620
L-Number L60010 2347
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • High-quality double ring spanner in extra-long design for greater power transmission.
Features:
  • Inch, unequal Jaw widths
  • 15° angled
  • Double hexagon with AS-Drive profile
  • Extra-long design for less effort with constant torque
  • Suitable for working in confined spaces
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • HPQ® high performance steel, chrome-plated
  • SAE AS 954-E (test values)

Feature:

  • Length mm (L): 205 mm
  • Drive profile: Double hexagon AS-drive
  • Weight: 33g
  • Width across flats 1 [inch]: 1/4 ″
  • Width across flats 2 [inch]: 5/16 ″

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart