Digital caliper IP67 with rod type depth gauge, Measuring range: 150mm

Article no.: 412749 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 8.50 /pcs.
    Processing time approx. 4-6 working days
  • US $ 5.78 /pcs.
    Processing time approx. 1-3 working days

  • US $ 12.79 /pcs.
  • US $ 22.99 /pcs.
on request
In stock Available in 5-10 working days
426 pieces in stock 426 pieces available in 5-10 working days

Select article variation and quantity

Measuring range (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: ISO 13385
  • Reversible reading: mm / inch
  • Depth gauge: ⌀ 1.6
  • IP Index of Protection: IP 67
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard ISO 13385
Measuring range 0 mm - 150 mm
Scale divisions 0.01 mm
Scale divisions 0.0005 inch
Reversible reading mm / inch
Measurement deviation E MPE ± 0.03 mm
Depth gauge available yes
Depth gauge ⌀ 1.6
IP Index of Protection IP 67
Jaw length 40 mm
Auto switch-off yes
Measurement technology digital
Material Stainless steel, INOX
Material of the housing Plastic
all parts hardened
Packaging sturdy box
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product Universal calipers

Identification & Classification

Article number 412749 150
EAN / GTIN 4062406101213
Manufacturer number 412749 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Large high-contrast digital display. The measuring faces are precision-lapped. The caliper is resistant to water and dust. After 2 hours without movement, the control system shuts down the caliper automatically. Shock-resistant plastic casing.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Supplied with:

Including battery No. 081560 size CR2032.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart