COMBI.WR. 40B-SLIM 26mm

Article no.: 40B.26
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 40B.26
EAN / GTIN 3662424116025
Manufacturer number 40B.26
L-Number L60130 106824
Manufacturer/responsible person Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de

Description

Description:

  • Matte finish
  • 12-sided OGV® profile: Maximises the contact surface with the nut for a longer service life
  • Ring end and open end are angled at 15 degrees – ensures better accessibility
  • Standard open end
  • Standard length
  • Better maximum torque
  • Slim design for improved accessibility

Feature:

  • A [mm]: 26
  • W x W1 [mm]: 54.9 x 24.9
  • E [mm]: 15.4
  • L [mm]: 314
  • Weight in grams: 370

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart