Adjustable open-end spanner max.SW 24mm L.161mm

Article no.: 40260106
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Adjustable spanners

Identification & Classification

Article number 40260106
EAN / GTIN 4018754299577
Manufacturer number 40260106
L-Number L60010 6473
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Adjusting screw left-handed
  • Jaw position 22.5°.
  • Chrome Alloy Steel, phosphatised
  • DIN 3117 / ISO 6787 Form B / ASME B 107.100

Feature:

  • Length mm (L): 161 mm
  • Weight: 155g
  • Max. width across flats: 24 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart