Accessory arbor BO for wheel brushes knotted with hole 22.2 on 8 mm shank

Article no.: 4007220751930
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220751930
EAN / GTIN 4007220751930
Manufacturer number 43595051
L-Number L51510 262
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

This arbor enables the use of wheel brushes with arbor hole on tool drives with collet, e.g. electric straight grinders and flexible shaft drives.

Feature:

  • PFERD type: BO 8/22,2 100-125
  • Suitable for hole diameter [mm]: 22,2
  • Suitable for dia. metric: 100, 115, 125 mm
  • Suitable for: Wheel brushes RBG
  • Mounting system: Shank
  • Dia. shank, metric: 8 mm

Advantage:

  • Secure hold of the brush thanks to highly accurate fit.

Note:

  • Arbors must only be used for brush diameters up to a maximum of 200 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart