{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Description of shape | flat plain | |
| Type of cut | cross cut | |
| Swiss cut | 2 | |
| Grit designation | fine; medium | |
| Layout | double-sided | |
| Material, handle | plastic | |
| Type of product | precision needle file | |
| Min. hardness HRC | 1.2 | |
| For material | hard materials | |
| Width | 25 mm | |
| Height | 6 mm | |
| Length without tang | 250 mm | |
| Handle | handle |
| Article number | 4007220669488 | |
| EAN / GTIN | 4007220669488 | |
| Manufacturer number | 19600254 | |
| L-Number | L51180 163 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |