PFERD TOOLS COMBIDISC pressed non-woven disc CD PNER dia. 75 mm medium-hard A coarse for finishing

Article no.: 4007220496343
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 25 Piece
  • Order steps: 25 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220496343
EAN / GTIN 4007220496343
Manufacturer number 47700205
L-Number L51700 101439
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • MH (medium hard)

Description:

  • For achieving a very fine, homogeneous sanding pattern, which is sufficient for preparing the high-gloss polish, depending on the requirements.
  • Particularly suitable for processing small and medium-sized surfaces on stainless steel (INOX) components.
  • The CD clamping system has a screw connection with internal thread (metal/plastic) on the tool side.
  • Also suitable for the systems used on the market: PSG, Power Lock Type II ”turn on”, SocAtt, Turn-On.
  • PFERD TOOLS-ERGONOMICS recommends COMBIDISC as an innovative tool solution to sustainably reduce the vibration, noise and dust generated during use and to improve working comfort. PFERD TOOLS-EFFICIENCY recommends COMBIDISC tools to reduce tool change and set-up times.

Feature:

  • Clamping system: CD system
  • Max. RPM: 12500 RPM
  • RPM, opt: 6400 RPM
  • Design: MH (medium hard)
  • Width metric: 6 mm
  • Abrasive: Aluminium oxide A
  • ø outer metric: 75 mm
  • Grit size: G (coarse)

Advantage:

  • Highly economical due to quick tool change.
  • High level of comfort thanks to easy handling and low-vibration work.
  • No malfunctions during use due to sticking, slipping or loosening.

Application:

  • Recommendations for use: Use COMBIDISC non-woven discs with sanding sheet holder on flexible shaft drives with angle handpiece, small pneumatic or electric angle grinders. Use a suitable grinding oil for the material to significantly increase the service life and grinding performance of the tools.
  • Machining tasks: Cleaning; deburring; fine grinding in stages; roughening; structuring (matting, line matting and satin finishing); surface processing; weld seam processing
  • Drive types: Angle grinder; cordless angle grinder; flexible shaft drive; straight grinder

Material:

  • Machinable materials:
    • Aluminium
    • brass
    • bronze
    • Cast steel
    • Cobalt-based alloys
    • Copper
    • Fibre-reinforced thermosets (GRP, CFRP)
    • Hardened, tempered steels over 1,200 N/mm² (< 38 HRC)
    • Nickel-based alloys (e.g. Inconell and Hasteloy)
    • Stainless steel (INOX)
    • Steel materials with a hardness > 54 HRC
    • Steels up to 1,200 N/mm² (< 38 HRC)
    • Thermoplastics
    • Titanium
    • Titanium alloys

Supplied with:

  • Please order COMBIDISC sanding sheet holders separately.
  • The fleece discs are supplied in a thickness of 6 mm.

Note:

  • The maximum permissible peripheral speed is 50 m/s.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart