Electric straight grinder EGER 8/280 230 volts 28,000 RPM/750 watts

Article no.: 4007220232125
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Straight die grinder
Nominal voltage 230 V

Identification & Classification

Article number 4007220232125
EAN / GTIN 4007220232125
Manufacturer number 83108280
L-Number L51050 1529
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Description:

Electric grinders are general all-rounders. They offer a high power output in relation to their size and weight. They are particularly suitable for use with grinding tools that require a constant rotational speed. Electric grinders can be used for nearly every application. They are used in many industries in different processes. The stepless electronic rotational speed control allows the use of various types of tools on one single tool drive. The electric grinder has stepless rotational speed regulation. The on/off switch is lockable. 4 m power cable, 6 mm collet, 2 keys. Drive with 230 V and EU plug.

Feature:

  • Power consumption: 750 Watt
  • Power output: 410 Watt
  • Rotational speed range, from: 8500 RPM
  • Rotational speed range, to: 28000 RPM
  • Collet group: 22
  • Voltage, from: 230 Volt
  • Width, metric: 77 mm
  • Incl. dia collet [mm]: 6 mm
  • Length, metric: 410 mm
  • Net weight: 1.8 kg
  • Height: 77 mm

Advantage:

  • Ideal for the recommended mounted tools thanks to the collet mounting.
  • The stepless rotational speed regulation allows the use of various types of tools on one single tool drive.
  • The digital electronics enable a constant rotational speed to be maintained.
  • Overload protection.
  • Smooth start-up to protect people, tools and the drive.

Note:

  • Universal motor for 1-phase alternating current.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart