PFERD TOOLS POLIFAN flap disc PFF 125x22.23 mm flat A60 Performance Line SG STEELOX steel/stainless steel

Article no.: 4007220167533
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 4007220167533
EAN / GTIN 4007220167533
Manufacturer number 67606125
L-Number L51120 9
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com

Description

Description:

  • The broad range Performance Line SG offers a high-performance tool solution for every application and every material.
  • Performance Line SG tools achieve optimum results with maximum economic efficiency.
  • POLIFAN flap disc for steel and stainless steel (INOX) with high stock removal rate and very long tool life.
  • PFERD TOOLS ERGONOMICS recommends POLIFAN flap discs to sustainably reduce the vibration, noise and dust produced during use and to perceptibly improve comfort when working.
  • PFERD TOOLS EFFICIENCY recommends POLIFAN flap discs to achieve perfect results as quickly as possible.

Feature:

  • Max. RPM: 12200 RPM
  • Shape: PFF / A / T27
  • Mounting system: Centre hole
  • Dia. hole: 22.23 mm
  • Abrasive: Aluminium oxide A
  • Dia. external, metric: 125 mm
  • Grit size: 60

Advantage:

  • Fast work progress and high economic efficiency thanks to the good stock removal rate.
  • Fewer tool changes due to the very long tool life.

Application:

  • Applications: Step-by-step fine grinding; Surface grinding; Work on weld seams
  • Drive types: Angle grinder

Material:

  • Materials that can be worked:
    • Stainless steel (INOX)
    • Steel
    • Materials that can be worked: Stainless steel (INOX); Steel

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart