POLICAP cap holder PCT cylindrical shape with radius end dia. 7x13 mm shank dia. 3 mm

Article no.: 4007220147177
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abrasive cap holders

Identification & Classification

Article number 4007220147177
EAN / GTIN 4007220147177
Manufacturer number 42150105
L-Number L51050 1098
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • No information

Description:

Matching POLICAP abrasive cap holder in cylindrical shape with radius end WRC (previously shape C).

Feature:

  • PFERD type: PCT WRC
  • RPM, max.: 65000 RPM
  • Version: No information
  • Width, metric: 13 mm
  • Dia. external, metric: 7 mm
  • Dia. shank, metric: 3 mm
  • Length, shank: 25 mm

Advantage:

  • The abrasive caps and abrasive spiral bands are firmly held in place on the holder as the holder expands during use.
  • Easy tool change.

Note:

  • The maximum permitted peripheral speed is 25 m/s.
  • For safety reasons, the maximum permitted rotational speed indicated must never be exceeded.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart