Grinding wheel dresser replacement roller dia.12x39 mm for profiling and dressing

Article no.: 4007220138717
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sharpening tool

Identification & Classification

Article number 4007220138717
EAN / GTIN 4007220138717
Manufacturer number 33300002
L-Number L51090 673
Manufacturer/responsible person August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com

Description

Version:

  • Replacement roller

Description:

The interchangeable roller can be used until the teeth are worn.

Feature:

  • Version: Replacement roller
  • Width, metric: 39 mm
  • Dia. external, metric: 55 mm
  • Diam-roll, metric: 55 mm

Application:

  • Applications: Cleaning; Sharpening
  • Drive types: Manual application

Material:

  • Materials that can be worked:
    • Abrasive materials
    • Other
    • Materials that can be worked: Abrasive materials; Other

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart