{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Description of shape | pointed; round | |
| Type of cut | rasp cut | |
| German Cut | 2 | |
| Grit designation | medium | |
| Type of product | wood rasp | |
| For material | wood | |
| Diameter | 11.5 mm | |
| Length without tang | 250 mm | |
| Standard | DIN 7263 | |
| Handle | no grip/ handle available |
| Article number | 4007220009727 | |
| EAN / GTIN | 4007220009727 | |
| Manufacturer number | 11308252 | |
| L-Number | L51060 55 | |
| Manufacturer/responsible person | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 Marienheide, Germany, www.pferd.com |