{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Width across flats, for hexagon head screws | 65 mm | |
| Type of product | spanner | |
| Material | special steel / special alloy | |
| Surface | bright finish | |
| Standard | DIN 894 | |
| Overall length L | 528 mm | |
| Set | no | |
| Drive | handle | |
| Output drive | for hexagon head screws |
| Article number | 40040650 | |
| EAN / GTIN | 4018754018406 | |
| Manufacturer number | 40040650 | |
| L-Number | L60010 1098 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |