Clamp with plastic cap, complete

Article no.: 376897
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 376897
EAN / GTIN 4020772376895
Manufacturer number 376897
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 Fellbach, Germany, www.amf.de

Description

Description:

Clamping iron with plastic cap, complete, with DIN 787, DIN 6340, DIN 6330B and captive U-piece, tempered steel burnished.

Feature:

  • Groove: 14
  • With clamping screw: M12x14x125
  • H1 *: 0-33
  • B1: 14
  • B2: 57
  • L: 125
  • A: 47.0
  • A1: 49.5
  • E1: 37
  • E2: 51
  • Weight: 905 g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart