Light table top carts

Article no.: 3760
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Table trolleys

Identification & Classification

Article number 3760
EAN / GTIN 4017976037608
Manufacturer number 3760
L-Number L90080 198
Manufacturer/responsible person Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 Borgholzhausen, Germany, www.fetra.de

Description

Version:

unassembled

Description:

Made of tubular and sectional steel, welded, powder coated, brilliant blue RAL 5007. Bolt construction. 2 boxes made of derived timber material board with a 45 mm raised edge, surface beech grain. Push handle in upright position. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with brakes. Load capacity of upper tray 80 kg. Internal box dimensions upper tier: 815 x 455 x 45 mm.

Feature:

  • Total load capacity (kg): 300
  • Usable surface length (mm): 810
  • Usable surface width (mm): 470
  • Shelf heights (mm): 200, 820
  • Overall length (mm): 985
  • Total width (mm): 511
  • Total height (mm): 1040
  • Tyres: TPE
  • Wheel size (mm): 125 x 32

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart